Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah SLA Replacement Battery for GS Portalac PE12V9
Mfr # ML9-12241453
Zoro # G300514471
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12241453
- Zoro # G300514471
- UPC # 29483154161
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB Charger, Adjust, 10 port, 12V, 8A/96W (U280-010-ST)
- ENERGIZER Coin Cell, 393/309, 1.5V (393-309TZ)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 15Ft- Orange (100607OR)
- COMMSCOPE Replacement for Tessco 42396a-5 (42396A-5)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replaces Clore Automotive JNC080 JNC950 (MAX3536690)
- MIGHTY MAX BATTERY 12V 10A Scooter Battery Replaces GS Portalac TPH12100 TPH 12100 2 Pack (ML10-12MP2311961)
- MIGHTY MAX BATTERY YTX4L-BS Replacement Battery for YUAM224LB YB4L-B (YTX4L-BS11111138111111110)
- MIGHTY MAX BATTERY 12V 55Ah Universal Power Group 45825 Sealed Lead Acid Battery - 2 Pack (ML55-12MP241040)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for BB HRC1234W - 4 Pack (ML9-12MP49151129899)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replaces Suzuki QuadRunner LT-F160 / ATC125 (YB9A-A19)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 40Ah, Bolt (5EFG2)
- Mighty Max Battery Sealed Lead Acid Batteries