Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah SLA Replacement Battery for Fiamm 12FGH36, 12 FGH 36
Mfr # ML9-12241505
Zoro # G300515546
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12241505
- Zoro # G300515546
- UPC # 29483154680
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRACHT Aura Professional UC Conference Phone, Black (CP3012)
- DURACELL Battry Alkln 12V Keyless (MN27BPK)
- MIGHTY MAX BATTERY 12V 7.2AH Replacement Battery for APC SU3000RM3U - 8 Pack (ML7-12MP8317479103232)
- SQUIDS BY ERGODYNE 5544 L Gray Phone Style Scanner Holster with Belt Clip (5544L)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Indian Challenger Limited 20-21 (MAX3941529)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for APC Smart-UPS 750 UB1270 (ML7-1219112024)
- MIGHTY MAX BATTERY YTX20L-BS GEL 12V 18AH BATTERY FOR CAN-AM OUTLANDER, MAX RENEGADE 2009 (YTX20L-BSGEL30)
- MIGHTY MAX BATTERY 12V 6AH Replaces Honda Ruckus Elite Metropolitan Yamaha Vino E-Ton (YTZ7SGEL203)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Leoch LPC12-75 (ML75-12GEL395)
- MIGHTY MAX BATTERY 12V 18AH F2 Replacement Battery Compatible with JNCAIR JNC 660 (MAX3986366)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for TrippLite SMART700, SMART700NET (ML12-6F229)
- Mighty Max Battery Sealed Lead Acid Batteries