Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah SLA Replacement Battery for CyberPower CP1500PFCLCD
Mfr # ML9-12241567
Zoro # G900517339
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12241567
- Zoro # G900517339
- UPC # 29483155311
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery Replaces ATV Quad Motorcycle Scooter Moped (YTX4L-BS156218)
- LOWELL Attenuator 100W 7025V (100LVC-DW)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Charity Battery CB1270 (ML7-1219112073)
- GE Door Chime, Wireless, 8 Melody, 2 Button (19297)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Battery for Arctic Cat Wildcat 1000, X, 4, LTD 16 (YTX30L-BS72)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement for Yamaha Rhino Utility Vehicle UTV (ML35-12GEL85)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH SLA Replacement Battery for RBC52 Tripp lite (ML12-6F268)
- MIGHTY MAX BATTERY YTX4L-BS GEL Battery for CTX4L-BS M3RH4S 44017 ES4LBS (YTX4L-BSGEL211)
- MIGHTY MAX BATTERY 12V 12Ah F2 Razor E500S, E 500S 13114099 Scooter Battery - 3 Pack (ML12-12F2MP33891402)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for AmpliVox SW915-H PA System (ML9-1210318)
- MIGHTY MAX BATTERY 12-Volt 12 Ah 200 CCA Rechargeable Sealed Lead Acid Battery (YTX14L-BS)
- Mighty Max Battery Sealed Lead Acid Batteries