Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah SLA Replacement Battery for CyberPower 1500 AVR
Mfr # ML9-12241563
Zoro # G000517444
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12241563
- Zoro # G000517444
- UPC # 29483155274
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces 51814 6fm17 6-dzm-20 6-fm-18 lcx1220p (ML22-123110)
- MOUNT-IT Low-Profile Tilting TV Wall Mount for 32"-55" TVs (MI-318B)
- BARSKA General Monocular, 3x Magnification, Roof Prism, 328 ft @ 1000 yd Field of View (BQ12388)
- BATTERY CLERK AJC® Tripp Lite InternetOffice 700 12V 9Ah UPS Battery (TRIPP LITE-INTERNETOFFICE 700)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Power Sonic PS-12120 - 4 Pack (ML10-12MP4210711973413)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH GEL Battery for Honda 1000 GL1000 Gold Wing '75-79 (YTX24HL-BSGEL5)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Replacement Battery for Suzuki 200 DR200S 2018-2019 (YTX7L-BS89455)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery for 14XL and 14X (ML55-12INT129)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Pace 53 2112 - 4 Pack (ML1.3-12MP432149)
- MIGHTY MAX BATTERY YTX7A-BS GEL Battery for SYM 50 Fiddlell125 2010-2011 (YTX7A-BSGEL157)
- MIGHTY MAX BATTERY 6V 7Ah Sealed Lead Acid Battery for Emergency Lights Replaces PC7-6 (ML7-612321111111116)
- Mighty Max Battery Sealed Lead Acid Batteries