Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah SLA Replacement Battery for Consent GS129 - 2 Pack
Mfr # ML9-12MP25112474915
Zoro # G300795443
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP25112474915
- Zoro # G300795443
- UPC # 29483218429
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YT12B-4 12V 10Ah SLA Battery Replaces Ducati 796cc Hypermotard 2013 (YT12B-4140)
- ILC Replacement For CAMERON SINO, CSDU1000SL (CS-DU1000SL)
- ICOM Antenna, 6" L, w/ Mfr. No. M88 (FAS59V)
- ENERGIZER Industrial AAA Alkaline Batteries 24 pk Boxed (EN92)
- MIGHTY MAX BATTERY 12V 12AH Replaces Giant LaFree Sport Electric Bicycle - 2 Pack (ML12-12F2MP23227196)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Powerstar Solar Booster PAC ES 1230 (ML22-12GEL507)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH SLA Replacement Battery for Powercell Zeus PC7-12F1 - 8PK (MAX3428726)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH GEL Battery for Yamaha 700 VT700 Venture 700 98-04 (YTX24HL-BSGEL58)
- MIGHTY MAX BATTERY 12V 8Ah Scooter Bike Battery Replaces ECO GS12V7AH, GS 12V7AH (ML8-121215)
- MIGHTY MAX BATTERY 12V 9AH Replaces CyberPower Intelligent 1500VA UPS - 2 Pack (ML9-12MP222599)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH IBM UPS OP700i, UPS OP700AVR UPS Battery (ML12-6F263)
- Mighty Max Battery Sealed Lead Acid Batteries