Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah SLA Compatible Battery for APC BackUPS Pro 1300/1500 - 2 Pack
Mfr # ML9-12MP25112474410
Zoro # G100795742
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP25112474410
- Zoro # G100795742
- UPC # 730052639919
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 15 Inch Portable Speaker (PPHP1542B)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 125Ft- Black (100790BK)
- TRANSCEND INFORMATION 64Gb Jetflash 790, Black (TS64GJF790K)
- KELLYREST Tablet Hoslter, Sports Fabric, Black (KCS10009)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Replacement Battery for Honda CB750 K RC01 1980 (MAX3951630)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces Empire Scientific MPN SLA5-12 - 2 Pack (ML5-12MP2160713124486)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery For Fire Lite Alarm BAT-1270 - 10 Pack (ML7-12MP10361251275307)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Bright Way Group BW1213 (ML1.3-12211782)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Remco SLA1050 - 4 Pack (ML5-12MP4184468)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Sentry PM640F1 - 10 Pack (ML4-6MP1082512429213)
- MIGHTY MAX BATTERY 12V 35AH INT Replacement Battery for Excel U-1 (MAX3950521)
- Mighty Max Battery Sealed Lead Acid Batteries