Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9AH SLA Compatible Battery for APC Back UPS Pro 500
Mfr # ML9-12107
Zoro # G000513972
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12107
- Zoro # G000513972
- UPC # 785123632054
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS 4A Power Supply, 2 Optional Boards, 1 Fire Alarm Relay (PS904)
- KLEIN TOOLS Situational Awareness Bluetooth Earbuds (AESEB1S)
- MIGHTY MAX BATTERY YTX14-BS Replaces Kawasaki KVF KFX 700 Brute Force Prairie VN800 XQ (YTX14-BS295)
- ENERGIZER Coin Cell, 379, 1.5V (379BPZ)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for Suzuki DR350S 1993 (MAX3951919)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH Battery for Kawasaki 2000 VN2000-A Vulcan '04-'12 (YTX16-BS11)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Jump N Carry JNC660 (ML22-12GEL304)
- MIGHTY MAX BATTERY 12V 18Ah Battery for Harley-Davidson 1000 XLCR Cafe Racer 1977-1978 (YTX20-BS9)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Briggs Stratton Generator B4489GS 193043GS (ML18-122112197)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replacement for WP33-12, LCL12V33BT (ML35-12GEL456)
- MIGHTY MAX BATTERY 12V 35Ah U1 Hoveround MPV1, MPV2, MPV3, MPV4, MPV5 Battery (ML35-1235)
- Mighty Max Battery Sealed Lead Acid Batteries