Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9AH SLA Battery Replaces PE12V9 PX12090 UB1290
Mfr # ML9-1211611113
Zoro # G7545809
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-1211611113
- Zoro # G7545809
- UPC # 785123605324
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Dantona VAL-1632-5 3V 120mAh Lithium Coin Cell Battery for Panasonic CR1632 & NSN 6135-01-452-8160 (VAL-1632-5)
- BOSS AUDIO 4" Weatherproof Bluetooth ATV/UTV/Waketower Audio System, Black (BM40AMPBT)
- TRIPP LITE PS/2 Extension Cable, Mini-DIN6, M/F, 10ft (P222-010)
- SPECO TECHNOLOGIES Camera, Dome, White, Indoor, 2 MP Line Res. (CVC6246TW)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Cub Cadet LTX 1046 KW Ride Mower (ML-U1-CCAHR87)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces Emerson UPS400 Emergency Light (ML4-6422)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for Galaxy Audio TV10 Traveler - 12 Pack (ML5-12MP1221813110035260)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replaces Liftmaster LA500 Swing Gate Operator - 8 Pack (ML7-12MP8317479103915)
- MIGHTY MAX BATTERY YT12B-4 GEL 12V 10Ah Battery Replacement for Scorpion YT12B-4 (YT12B-4GEL67)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH UPS Battery for Lithonia ELB06042 - 3 Pack (ML4-6MP38885)
- BATTERY CLERK AJC® CSB GP6120 F2 6V 12Ah Sealed Lead Acid Battery (AJC-C12S-A-1-154557)
- Mighty Max Battery Sealed Lead Acid Batteries