Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9AH SLA Battery Replaces PE12V9 PX12090 UB1290 - 6 Pack
Mfr # ML9-12MP6174
Zoro # G800796087
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP6174
- Zoro # G800796087
- UPC # 730052413809
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Mini Null Modem Adapter, DB9 Male to DB9 Female (FWT31D1-28200)
- ILC Replacement for Renata Cr2477n (CR2477N RENATA)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH ES 2500 BoosterPK ES1217 Portable Jump Starter Battery - 2PK (MAX3436440)
- AXIOM MANUFACTURING Axiom 128Gb Usb 3.0 Flash Drive (USB3FD128GB-AX)
- MIGHTY MAX BATTERY 12 Volt 7 Amp Hour Alarm Battery - 8 Pack (ML7-12MP8314)
- MIGHTY MAX BATTERY ML4-6 6V 4.5AH Replaces CP0660 GP645 HK-3FM4.5 WP4-6 + 6V Charger (ML4-6CHRGR647154118)
- MIGHTY MAX BATTERY 12v 35ah U1 UPS Backup Battery Replaces Interstate DCM0035L (ML35-1232)
- MIGHTY MAX BATTERY Y50-N18L-A3 GEL Battery Replaces Can-Am Spyder RT Limited SE5 10-13 (MAX3941777)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Fire Lite PS1250 - 3PK (MAX3978531)
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery Replaces 4.5Ah Leoch LP12-4.5 T2, LP 12-4.5 3 Pack (ML5-12MP339814636)
- MIGHTY MAX BATTERY 12 Volt 100 Ah Rechargeable Sealed Lead Acid Battery (ML100-12)
- Mighty Max Battery Sealed Lead Acid Batteries