Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9AH SLA Battery replaces ep1234w - 2 Pack
Mfr # ML9-12MP25112426
Zoro # G800791617
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP25112426
- Zoro # G800791617
- UPC # 730052429664
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Commuter Case For Apple Iphone 14 / Iphone 13, Trees Company (77-89650)
- KELLY COMPUTER SUPPLY Keyboard Wrist Rest, 19 x 10.5, Black (KCS51306)
- BARKAN MOUNTS Barkan 13-83 inch Full Motion-4 Movement Extra Long Dual Arm Flat/Curved TV Wall Mount 110 lbs Black (BM464XL)
- CMPLE RCA Plug to 2 x 3.5 mm Mono Jack Adapter (157-N)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC / UPS BATTERY RBC110 RBC24 RBC17 - 10PK (MAX3434127)
- MIGHTY MAX BATTERY YTX5L-BSGEL 12V 4AH Replacement Battery compatible with AutoZone CT5L-BS - 2PK (MAX3995589)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH Battery for Suzuki LT-F500F Vinson Manual 4WD 2003 (YTX16-BS2)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Enduring 6FM17, 6-FM-17 (MAX3933729)
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replacement for Childrens Car UB6120 (ML12-6F301052)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Vision CP1250H - 4 Pack (ML5-12MP4184510)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Battery Replaces Dimension Unlimited DUI-48M17 (ML75-12198458554)
- Mighty Max Battery Sealed Lead Acid Batteries