Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah SLA Battery Replaces CyberPower Intelligent 1500VA - 4 Pack
Mfr # ML9-12MP49151129779
Zoro # G600796126
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP49151129779
- Zoro # G600796126
- UPC # 759478364427
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOGEN COMMUNICATIONS Bogen Communications T725 Line Matching Transformer (T725)
- ULTRALAST ULN423AAASL Battery (ULN423AAASL)
- ROCSTOR Hmdi To Vga Cable M/M - Hdmi Male To Vga (15 Pin) Male - Vga Supports (Y10C264-B1)
- UPG Sealed Lead Acid Marine Battery, 12 V, 110Ah, UB121100, Combo Post Terminal, AGM, Group 30H Type (45123)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Gendron-Solo XLC Bariatric (ML75-12GEL179)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Batteries Plus SLAA12-44C/FR (ML50-126889)
- MIGHTY MAX BATTERY 12V 75Ah Battery Replacement for Eaton PWHR12280W4FR (MAX3903864)
- MIGHTY MAX BATTERY 12V 75Ah SLA Replacement Battery for Power-Sonic PG-1275FR (MAX3970819)
- MIGHTY MAX BATTERY 12V 9AH Battery for Razor EcoSmart Metro Electric Scooter (ML9-12101010)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement for UB12260 12Volt 26AH SLA Battery (ML26-123)
- ILC Replacement for Sigmastek Sp-1227 Battery (SP-1227 BATTERY SIGMASTEK)
- Mighty Max Battery Sealed Lead Acid Batteries