Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah SLA Battery Replaces All-O-Matic SL-100-DC Sliding Gate
Mfr # ML9-12102501
Zoro # G300506902
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12102501
- Zoro # G300506902
- UPC # 785123633730
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occ Snsr, PIR, 120-277V AC, Wht (ODS15-IDW)
- LUXOR SideTrak Solo Pro HD 158 Freestanding Portable Monitor (LTFR001)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Outdo OT10-12 - 3 Pack (ML10-12MP3361134109255)
- JABRA EVOLVE 30 II MS STEREO USB-A (5399-823-309)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for RG14AH-WS AGM Motorcycle (YTX14AH1160)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for BB HRC9-12 (MAX3965634)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replaces Champion NP1.3-12 With Solar Panel Charger (MAX3961277)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Sentry Lite PM640 - 10 Pack (ML4-6MP1082512429443)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for CubCadet Tank S 7237 LP Lawn Mower (ML-U1-CCA1445)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Anchor Audio MegaVox Pro - 4 Pack (ML5-12MP4184299)
- BATTERY CLERK AJC® CSB GPL-1272-F2 12V 7Ah Sealed Lead Acid Battery (CSB-GPL-1272-F2)
- Mighty Max Battery Sealed Lead Acid Batteries