Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah SLA Battery Replacement for HR-1234W-F2 - 6 Pack
Mfr # ML9-12MP61138411623
Zoro # G600796164
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP61138411623
- Zoro # G600796164
- UPC # 759478367268
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, Ivory (NS750I)
- MOXA Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports, -40 To 75°C (EDS-208A-T)
- UNIRISE USA Usb Type C Is A 24-Pin Fully Reversible Usb Connection System That (USBC-MM-03F)
- BESTLINK NETWARE HDMI Female/Female Coupler (181242)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Battery Replaces Kawasaki BRP 366-650cc (YTX14AHGEL234)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for APC SUA1500R2X93 - 6 Pack (ML9-12MP61138411767)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Battery Replaces Genesis NP12-12T, NP 12-12T (ML12-12F22452)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Exide S26R (MAX3971038)
- MIGHTY MAX BATTERY 12V 7.2Ah Compatible Battery for APC Back-UPS 550 BE550G - 10 Pack (ML7-12MP103612580)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH RITAR RT1270 HAZE Replacement Battery (ML7-121911111147)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 6.26" H (D5722)
- Mighty Max Battery Sealed Lead Acid Batteries