Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9AH SLA Battery Replacement for Generac 7500E
Mfr # ML9-12NB7
Zoro # G900509716
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12NB7
- Zoro # G900509716
- UPC # 759478369729
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Peltor Lite-Com Pro II Powr Supply, PK100 (FR08)
- KANTEK LCD Monitor Magnifier Filter, 19" Wide (MAG19L)
- KENWOOD Ni-MH Replacement Battery for 2Way Radio (KNB-29N)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for MK Battery M50-12 SLD M (ML50-126878)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Replacement Battery for ExpertPower YTZ7S (YTZ7S1521)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Replacement for YuMicron CX YB30L-B (YTX30L-BS66)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery For Pride Mobility Go-Go Sport Model S74 (ML18-122112187)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH SLA Battery Replacement for A.P.C SU2200XLTX153 (ML18-122114110)
- MIGHTY MAX BATTERY AGM Sealed 6V 7AH Battery Replaces 7.2AH CF6V7 PE6V7.2F1 SLA0925 CA160 (ML7-612321111111113)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for 6-DGM-12, 6-FM-12 (ML12-12F22780)
- EXELL BATTERY 12, 12, AGM Chemistry (EB12120F1)
- Mighty Max Battery Sealed Lead Acid Batteries