Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9AH SLA Battery Replacement for Generac 0G9449
Mfr # ML9-12NB6
Zoro # G7566809
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12NB6
- Zoro # G7566809
- UPC # 759478369811
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Bluetooth Uhf 4 Beltpck Microphone (PDWM4122)
- HUBBELL GAI-TRONICS Telephone, Weatherproof, Single Line (256-001)
- ASTRO PNEUMATIC LIGHT USB-C DUAL WIRELSS QK CHARGING PA (AO52SL-WCP)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Leoch DJW12-9.0 T2, DJW 12-9.0 T2 (MAX3931527)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Leoch DJW12-4.5 - 12 Pack (ML5-12MP1221813110035492)
- MIGHTY MAX BATTERY YTX14-BS GEL Replacement Battery for Yuasa YTX14-BS (MAX3952260)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V Battery Replaces High Performance Rechargeable ATV (YTX14AHGEL189)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Access SLA1115 - 2 Pack (ML18-12MP29697352)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH Compaq T1000 Replacement Battery (ML12-6F289)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for Amstron AP12-55 (MAX3937470)
- MIGHTY MAX BATTERY 12V 18AH INT Replacement Battery for AGM SLA1116 (MAX3943748)
- Mighty Max Battery Sealed Lead Acid Batteries