Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9AH SLA Battery Replacement for Firman H03651 Generator
Mfr # ML9-12NB2
Zoro # G000509678
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12NB2
- Zoro # G000509678
- UPC # 759478369651
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5A Fire Alarm Battery for 4.5A Eagle-Picher Carefree CF12V4 (ML5-12212)
- MARTIN SPROCKET & GEAR Spk Hts Qd, P348M50-SH (P348M50-SH)
- MOTOROLA Microphone, 27" L, Plastic (PMMN4075A)
- VERBATIM Mouse, Wireless, 8Button, Delux, Be (99019)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Mercedes Backup Auxiliary 2115410001 (YTX14-BS377)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces Emerson UPS400 Emergency Light (ML4-6422)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Home ADT Security Alarm System (ML7-1219111807)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery for ShurFlo SRS-600 Backpack Sprayer (ML8-121350)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Interstate YTX20L-BS (YTX20L-BSGEL329)
- MIGHTY MAX BATTERY 12V 1.3Ah SLA Battery Replacement for Vision CP1213 - 2 Pack (ML1.3-12MP23220)
- POWERSTAR PowerStar AGM1235-217 12V 35Ah Deep Cycle Battery Replaces U1 ub12350 np-33 dcs-33 u1-3 (AGM1235-217)
- Mighty Max Battery Sealed Lead Acid Batteries