Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah SLA Battery Replacement for Dual-Lite 0120621, 0120897
Mfr # ML9-12241259
Zoro # G600509788
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12241259
- Zoro # G600509788
- UPC # 82481370070
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5444)
- POWERZONE Lightning Charging Cable, Braided Cable Aluminum Alloy, Black White Braided Cable (KL-029X-1M-LIGHT)
- GAI-TRONICS Telephone, VoIP/Ethernet, Gy, Surface Mount (257-710)
- TRIPP LITE CABLE, USB 2. C TO C, 6' (TRPU040006C)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Schiller America SP-1 Spirometer (ML1.3-12211787)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Yamaha BTY-YTX20-LB-00 (YTX20L-BSGEL381)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for Honda 50 CHF50 Metropolitan, II, SP '02-12 (YTZ7S64)
- MIGHTY MAX BATTERY Exit Sign Battery 6V 4.5Ah backup - 6 Pack (ML4-6MP687261)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Schumacher DSR XP2260W Instant Jump Starter (ML22-12GEL577)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH Battery for Vita Mobility Werks V8 (ML50-121012)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 2.8Ah, Bolt (2UKL2)
- Mighty Max Battery Sealed Lead Acid Batteries