Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah SLA Battery Replacement for Boss Buck Large Conversion Kit
Mfr # ML9-12241141
Zoro # G7556248
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12241141
- Zoro # G7556248
- UPC # 82481371459
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH SLA Chamberlain 41A6357-1 Garage Door Opener Battery (ML5-12231)
- ILC Replacement For DAYTONA COMBP227 (COM-BP227)
- ZORO SELECT Battery, Sealed Lead Acid, 8V, 4.2Ah, Faston (5EFG5)
- UPG Sealed Lead Acid Battery, 12 V, 100Ah, UB121000, Z1 Z Post Terminal, AGM, Group 27 Type (45978)
- MIGHTY MAX BATTERY YTX14-BS GEL 12V 12AH Battery for HONDA GL1500 Valkyrie 97-03 (YTX14-BSGEL26)
- MIGHTY MAX BATTERY 6V 4Ah Compatible Battery for UPS APC AP370 - 4 Pack (ML4-6MP4810615)
- MIGHTY MAX BATTERY 12-Volt 110 Ah Rechargeable Sealed Lead Acid Battery (ML110-12)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Ritar RT1270E, RT1270H, RT1275 (ML7-1219112032)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Zeus PC9-12SF2 (ML9-12241484)
- MIGHTY MAX BATTERY YT12B-4 12V 10Ah SLA Battery Replacement for Sigmastek ST12B-4 (YT12B-447)
- BATTERY CLERK AJC® Sola S4K2U2000 (12V 9AH) 12V 9Ah UPS Battery (SOLA-S4K2U2000 (12V 9AH))
- Mighty Max Battery Sealed Lead Acid Batteries