Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah SLA Battery Replacement for APC SMT750ICH
Mfr # ML9-12241175
Zoro # G400507649
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12241175
- Zoro # G400507649
- UPC # 82481368473
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Forest Ranger (77-92560)
- AUDIOVOX Wireless Keyboard (JWLKBMV)
- HUBBELL GAI-TRONICS Telephone, Hazardous Area, Indoor (261-001)
- ILC Replacement For TROJAN J305GAC, 8PK (J305G-AC-8-PACK)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replaces Dynacraft Spiderman Car Model #8802-08 (ML4-6443)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6 VOLT 12 AH SLA BATTERY - PACK OF 6 (MAX3931866)
- MIGHTY MAX BATTERY 6 Volt 6v 4.5ah Rechargeable Deer Game Feeder Battery - 6 Pack (ML4-6MP687234)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for Yuasa Genesis NP100-12 (MAX3962245)
- MIGHTY MAX BATTERY 12V 5AH SLA Replaces UltraTech Battery for Alarms (ML5-12267001986)
- MIGHTY MAX BATTERY YTX9-BS Replacement for 2007-2010 Polaris 450 Outlaw ATV Battery (YTX9-BS78)
- MIGHTY MAX BATTERY YTX5L-BS Battery Replaces Polaris Predator Outlaw Sportsman 50 80 90 (YTX5L-BS211740)
- Mighty Max Battery Sealed Lead Acid Batteries