Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah SLA Battery Replacement for APC RBC55, AP900XL - 2 Pack
Mfr # ML9-12MP25112474618
Zoro # G800799279
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP25112474618
- Zoro # G800799279
- UPC # 82481436790
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELTRON 6-Outlet Surge Protector Power Strip 15F (WSP-600PLF-15BK)
- PAPER MATE Touchscreen Stylus, Tip Size 1mm, PK12 (1951348)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Replacement Battery for Quantum Rehab Q1122 (ML75-12INT257)
- SANOXY USB 2.0 Slim External DVD ROM CD-RW Combo Portable Drive BLACK (SANOXY-CD-DVD-COMBO-BK)
- MIGHTY MAX BATTERY 12V 75Ah Replacement Battery for Quantum Q6 Edge HD (ML75-12198458568631)
- MIGHTY MAX BATTERY 12V 125AH SLA Battery Replaces Sumpro 75 Flood Control Sump Pump (MAX3944251)
- MIGHTY MAX BATTERY ML5-12 12V 5AH Solex BD124 Alarm Back Up DSC Security Panel Repl Bttry (ML5-122541)
- MIGHTY MAX BATTERY 12V F2 12AH SLA Battery for Schumacher Instant Power Jump Starter (ML12-12F22461716158)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replacement for Deka 8GU1 (ML35-12GEL547)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement Battery for SLA2-BTI - 2 Pack (ML8-12MP211619)
- MIGHTY MAX BATTERY YTX16-BS 12V 14Ah Battery Replacement for Power Sport Motorcycle ATV (YTX16-BS136)
- Mighty Max Battery Sealed Lead Acid Batteries