Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah SLA Battery for ShurFlo SRS-600 Backpack Sprayer
Mfr # ML9-12102456
Zoro # G300517823
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12102456
- Zoro # G300517823
- UPC # 785123633228
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cl3 Active High Speed HDMI Cable, 50 ft. (13760)
- TRIPP LITE Replacement for Tessco 37332188427 (37332188427)
- CROSLEY Replacement Needle (NP5)
- MIGHTY MAX BATTERY 12V 110AH SLA Battery Replaces Tennant T3 Walk Behind Floor Scrubber (ML110-1285)
- MIGHTY MAX BATTERY Replacement Battery for Power Patrol SLA1005 12V 1.3Ah (ML1.3-122111111111111)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Enduring CB75-12, CB-75-12 (ML75-12GEL277)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replaces AGM BCI Group 34/78 Car and Truck (ML55-12INT407)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replacement for Enersys Genesis Power Patrol BSL1079 (ML9-12241264)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Minn Kota Vantage 101 Motor (ML100-12GEL98)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for Leoch LP12-33 - 2 Pack (ML35-12MP2569155161105307)
- MIGHTY MAX BATTERY 12V 18A F2 SLA Battery Replaces Wheelcare Caddy Stand N Ride - 4 Pack (ML18-12F2MP4118)
- Mighty Max Battery Sealed Lead Acid Batteries