Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12v 9AH SLA Battery for Emergency Pal Home Generator - 2 Pack
Mfr # ML9-12MP251124231
Zoro # G200791767
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP251124231
- Zoro # G200791767
- UPC # 730052565782
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Vision 3FM180D-X (ML200-637)
- SABRE Wireless Alarm Kit (HS-WAK)
- ANTAIRA 1-Port RS-232/422/485 To Ethernet Device Server (STE-501C)
- MONOPRICE HDMI Cable, High Speed, Blue, 10ft., 28AWG (3959)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Lithonia ELB06042 SLA Replacement Battery - 2 Pack (ML4-6MP21950)
- MIGHTY MAX BATTERY 12 VOLT 18 AH GEL BATTERY - 2 Pack (ML18-12GELMP21)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Mighty Mule Gate Opener MM-LPS13 (ML7-122218)
- MIGHTY MAX BATTERY 12V 75AH Replacement Battery For Permobil M300 PS JR Power Wheelchair (ML75-1219845856824)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Rec Solar Solar Panels (ML100-12GEL50)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery for Motorcycle Dirt Bike ATV Scooter (YTZ14S84)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Amstron ES40-12 (ML50-12545)
- Mighty Max Battery Sealed Lead Acid Batteries