Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9AH Sealed Lead Acid SLA Replacement Battery for RBC51 - 4 Pack
Mfr # ML9-12MP4915164
Zoro # G800792331
product price: $87.55
/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP4915164
- Zoro # G800792331
- UPC # 730052432169
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 100 Watt Power Amplifier W/ 25 & 70 Volt Output (PCM60A)
- INVID TECH IP Camera, 5W, Color (VIS-P5BXIR28NH)
- AXIOM MANUFACTURING Axiom Usb-C Male To Hdmi Male Adapter Cable - Black - 3Ft (USBCMHDMIMK03-AX)
- ILC Replacement for Sanyo Cr14250se-sp1 (CR14250SE-SP1 SANYO)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for Hustler Fastrak Zero-Turn Lawn Tractor Mower (ML-U1-CCA416)
- MIGHTY MAX BATTERY 12V 7AH Replaces hr9-12 gp1270 sla1075 gp1270f2 wp7-12 bp8-12 - 6 Pack (ML7-12MP63617111)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replacement for Honda CB360, G, T 74-76 (YB12A-A24)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Phantom Power BT-6V-5A - 3 Pack (ML4-6MP3889974372)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replaces Universal UB12550GRP22NF- UB12550 Z1 TT (ML55-12INT442)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery Replaces Dixie Chopper 5024 (ML35-12INT941)
- ILC Replacement for Sonnenschein Ps12180nb Battery (PS12180NB BATTERY SONNENSCHEIN)
- Mighty Max Battery Sealed Lead Acid Batteries