Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9AH Replaces Battery for CyberPower RB1290 UPS - 8 Pack
Mfr # ML9-12MP814912371125
Zoro # G200800407
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP814912371125
- Zoro # G200800407
- UPC # 730052588736
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 8 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS TV Wall Mount, For Televisions, Black (DS-VW775)
- AT&T Telephone 1 Handle Digital Cordless Silver Silver (EL52103)
- ILC Replacement for Swiffer Wetjet Vacuum Contractor Battery (WETJET VACUUM CONTRACTOR BATTERY SWIFFER)
- ILC Replacement for Miscellaneous Batteries Pd2032 (PD2032 MISCELLANEOUS BATTERIES)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Panasonic LCR064R2P Battery (ML4-6711011111111)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 8Ah ELK-1280 - 6 Pack (ML8-12MP6111570)
- MIGHTY MAX BATTERY YTX4L-BS 12V 3AH Replacement Battery compatible with INTERSTATE FAYTX4L XR250L With 12V 1Amp Charger (MAX3508941)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for POWPS-121000P Power Sonic (MAX3958679)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 SLA AGM DEEP-CYCLE RECHARGEABLE BATTERY - 3 Pack (ML12-12F2MP33891)
- MIGHTY MAX BATTERY 12V 7Ah Agm Sla Rechargable Vrla Battery - 10 Pack (ML7-12MP103672)
- BATTERY CLERK AJC Enersys NP7-12A Sealed Lead Acid Replacement Battery 7Ah, 12V, F1 (AJC-D7S-A-0-159067)
- Mighty Max Battery Sealed Lead Acid Batteries