Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9AH Replacement Battery for Yuasa REW45-12
Mfr # ML9-1206
Zoro # G600516328
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-1206
- Zoro # G600516328
- UPC # 785123632856
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Allen Bradley 1785-l60b Battery (1785-L60B)
- AIPHONE Video Expansion Station, 18VDC, 2Conductor (JO-1FD)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces SOL Transit Shelter Ad Solar Lighting (ML100-12GEL135)
- MIGHTY MAX BATTERY 12V 8Ah SLA Replacement Battery for Datasafe NPX-35TFR (MAX3968393)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for APC BackUPS BX1500G - 2PK (MAX3965649)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Haijiu 6-DFM-12A - 2 Pack (ML12-12F2MP23227254)
- MIGHTY MAX BATTERY 12V 5Ah UPS Backup Battery Replaces Jolt SA1250 - 9 Pack (ML5-12MP92491449)
- MIGHTY MAX BATTERY YTX7L-BS AGM Maintenance-Free Battery (YTX7L-BS30)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Die Hard Portable Jump Starter 1150 (ML18-1221141165)
- MIGHTY MAX BATTERY 12V 8Ah X-treme X-500, X500 Scooter Battery Replaces 9Ah or 7Ah (ML8-12186111136)
- MIGHTY MAX BATTERY YTX20L-BS Replaces YUAM720BH BTX20L-BS Snowmobile Watercraft Battery (YTX20L-BS13)
- Mighty Max Battery Sealed Lead Acid Batteries