Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9AH Replacement Battery for CyberPower RB1290 UPS - 2 Pack
Mfr # ML9-12MP25112474455
Zoro # G000796061
$47.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP25112474455
- Zoro # G000796061
- UPC # 730052630114
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Lithonia ELB-0607 6V 7Ah Emergency Light Battery (LITHONIA-ELB-0607)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWaySP4WPX)
- GLOBAL EQUIPMENT 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black (239134BK)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replaces Liftmaster Mega Arm Barrier Gate - 10 Pack (ML7-12MP10361251275931)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement for LIBERTY GXT 36V / 48V / 96V BATT (ML7-121911111111011111720)
- MIGHTY MAX BATTERY Sunbright 6-FM-7.0 Sealed Lead-acid Battery 12 Volt / 7 Ah - 10PK (MAX3428994)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for EV Rider Stand N Ride (ML18-12INT393)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH SLA Battery for AM SCOOTER WHEELCHAIRS ALL MODELS (ML35-12463)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6 VOLT 12 AH SLA BATTERY - PACK OF 6 (MAX3931866)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replaces Presto Lift Counterweight Stackers (MAX3958675)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Anchor Audio MegaVox Pro - 4 Pack (ML5-12MP4184299)
- Mighty Max Battery Sealed Lead Acid Batteries