Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9AH Replacement Battery for APC BACK-UPS 600 BN600 - 4 Pack
Mfr # ML9-12MP49151129214
Zoro # G800794809
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP49151129214
- Zoro # G800794809
- UPC # 730052620160
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Pride Rally Wheelchair Scooter AGM SLA Battery (ML18-1221147)
- ACDELCO ANTENNA ASM-RDO ECCN = 5A991 (84170994)
- STEALTH CAM Prevue 26 720p 26.0-Megapixel Scouting Camera Combo with SD Card (STC-PXV26CMOK)
- MONOPRICE USB 2.0 Cable, 1-1/2 ft.L, Black (5441)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Cub Cadet LTX 1046 KW Ride Mower (ML-U1-CCAHR87)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Replacement Battery compatible withr Champion 9A-A, Deka YB9A-A - 2PK (MAX4000770)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Sunnyway SW1280-F2 (MAX3931520)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for BB HR22-12 - 4 Pack (ML22-12GELMP4611)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Battery for Power Patrol Sla1105 (ML12-12F22435)
- MIGHTY MAX BATTERY 12V 3AH Battery Replaces CyberPower CP350SLG Standby UPS - 10 Pack (ML3-12MP1054939371)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Compatible Battery for APC SILCON SL20KG (ML100-1274)
- Mighty Max Battery Sealed Lead Acid Batteries