Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah Compatible for APC Back-UPS XS1500 RBC109 PS-1290 - 4 Pack
Mfr # ML9-12MP4915178
Zoro # G300792763
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP4915178
- Zoro # G300792763
- UPC # 730052420012
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH NVR, 32 IP Camera Inputs, 17-13/32" W (VN1A-32X16)
- LIVEWIRE 3000 W 4 Ohm 18 Woofer Speaker (LI3233378)
- MAN & MACHINE Mighty Mouse - White, MM/W5 (MM/W5)
- SICURIX Blank ID Cards, For Printers, Badges, PK100 (BAU 80300)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Power Sonic 1201803402 (ML18-12F22)
- MIGHTY MAX BATTERY YT12B-4 12V 10Ah SLA Battery Replaces High Performance AGM Motorcycle (YT12B-472)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Simplex 4010 Fire Alarm (ML18-1221141332)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Honda ATC 125 M CB9A-A 1985 (YB9A-A35)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC BACK-UPS 600 BN600 - 4 Pack (ML9-12MP49151129214)
- MIGHTY MAX BATTERY 12V 75AH Lithium Battery Replaces Eaton Powerware 153302035-001 UPS (MAX3908839)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replaces AGM BCI Group 34/78 Car and Truck (ML55-12INT407)
- Mighty Max Battery Sealed Lead Acid Batteries