Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9AH Compatible Battery for RBC2 APC Rechargeable PC9-12
Mfr # ML9-1293
Zoro # G200518425
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML9-1293
- Zoro # G200518425
- UPC # 785123632214
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISOTUNES WIRED Noise-Isolating Earbuds Listen-Onl (IT-10)
- TRIPP LITE Cat5e/6 110 Style Punch Down Coupler Shielded Junction Box TAA (N237-001-SH)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK25 (801319)
- BRIGHT WAY GROUP BWG BW 645 F1 Battery (BW 645 F1 (0010))
- MIGHTY MAX BATTERY 12V 55Ah Battery for Lithonia ELB-1255 Emergency Light - 2 Pack (ML55-12MP241013915)
- MIGHTY MAX BATTERY 12 Volt 55Ah Rechargeable Sealed Lead Acid Battery (ML55-12)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Battery for Pride Jazzy Select Electric Wheelchair (ML35-12313)
- MIGHTY MAX BATTERY 12V 11.2Ah GEL Battery for Honda 750 VT750DC A B Shadow Spirit 01-07 (YTZ14SGEL79)
- MIGHTY MAX BATTERY 12V 7Ah Replacement Battery for Ademco PWPS1270 - 6 Pack (ML7-12MP6361782)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery Replacement for Polaris 170 RZR 2018 (YTX12-BS354)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for Deltec 2026C (ML22-12GEL132)
- Mighty Max Battery Sealed Lead Acid Batteries