Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9AH Compatible Battery for RBC17 - APC / UPS Battery - 4 Pack
Mfr # ML9-12MP4915130
Zoro # G100791386
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP4915130
- Zoro # G100791386
- UPC # 730052437140
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE DVI Single Cable, TMDS, DVI-D M/M, 15ft, Length: 15 ft. (P562-015)
- SPECO TECHNOLOGIES Speaker, 8 In, Grill, Transformer (G86TG)
- COMMSCOPE Replacement for Tessco Db5001 (DB5001)
- MOTOROLA Motorola Solutions 1518 2 Way-Radio Surveillance Headset with PTT Microphone, 1518 - 2 Pack (1518)
- MIGHTY MAX BATTERY 12V 12Ah Battery for Power Patrol SLA1104 - 4 Pack (ML12-12F2MP4458133)
- MIGHTY MAX BATTERY 6V 4.5Ah Unison Battery DP1000 Battery - 10 Pack (ML4-6MP1082514)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for PowerStar UB12220 40696 - 2 Pack (ML22-12GELMP2754)
- MIGHTY MAX BATTERY 12V 12AH Replacement for Kung Long WP12-12 + 12V Charger (ML12-12F2CHRGR31)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replaces 48ah BB HR50-12, HR5012 MK ES50-12 (ML55-121911169)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for PowerSonic PS-1250F2 (MAX3973806)
- MIGHTY MAX BATTERY ML4-6 - 6 VOLT 4.5 AH SLA BATTERY - 10 PACK (ML4-6MP1082512429435)
- Mighty Max Battery Sealed Lead Acid Batteries