Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9AH Compatible Battery for RBC12 RBC26 RBC27 APC UPS - 6 Pack
Mfr # ML9-12MP6113812
Zoro # G600794184
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP6113812
- Zoro # G600794184
- UPC # 730052441468
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 6 Pack
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell, 1620, 3V (ECR1620BP)
- NITECORE Carbo 10000 Lightweight QC 10000mAh Power Bank (6952506495795)
- AMPD 3D Glass Screen Protector for Motorola Moto G 5G 2022 Clear (AA-MOTG5G22-3DFULLFACED)
- MOXA Entry-Level Mgd Eth. Swtch W/ 8 10/100Baset(X)Ports, Eds-408A (EDS-408A)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Power Sonic PS-1270 - 6 Pack (ML7-12MP636171496921738)
- MIGHTY MAX BATTERY 12V 9AH Battery for HR1234W Home Alarm - 4 Pack (ML9-12MP49151129199)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement Battery for D5745 AGM (ML18-12INT298)
- MIGHTY MAX BATTERY YTX14-BS Replaces Honda TRX FL 500 650 Rancher Foreman Rubicon Rincon (YTX14-BS9)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Toro Greensmaster 3150 04357 Mower (ML-U1-CCAHR922)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for GT X5L-BS 32X5B 5LBS ATV Battery (YTX5L-BS21125)
- MIGHTY MAX BATTERY YTX30L-BS Replacement Battery for Polaris Slingshot 10-17 With 12V 4Amp Charger (MAX3946931)
- Mighty Max Battery Sealed Lead Acid Batteries