Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9AH Compatible Battery for APC SmartUPS 450 450NET
Mfr # ML9-121010177
Zoro # G900517469
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML9-121010177
- Zoro # G900517469
- UPC # 785123636724
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adjustable Monitor Stand MS85B (MS85B)
- MOXA Small Form Factor Pluggable Transceiver W/ 1000Baselx, Sfp-1Glxlc-T (SFP-1GLXLC-T)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replaces AGM BCI Group 34/78 Car and Truck (MAX3903038)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces APC Back-UPS 1250B (ML4-6415)
- MIGHTY MAX BATTERY 12V 5AH Replacement for UPS Battery for Topin 12V5AH/20HR Battery (ML5-12274)
- MIGHTY MAX BATTERY 12V 5AH Compatible Battery for APC RBC43 - 4 Pack (ML5-12MP4184267)
- MIGHTY MAX BATTERY 12V 200Ah 4D Battery Replacement for MK 8A4D / 8G4D / 8G8D - 8PK (MAX3906914)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Altronix AL30ULMR (ML7-1219111685)
- MIGHTY MAX BATTERY YB16CL-B 12V 19AH SLA Replacement Battery for Ultra 16CL-B (MAX3969700)
- MIGHTY MAX BATTERY 12V 9AH Replacement for Razor Pocket Mod Electric Scooter - 2 Pack (ML9-12MP25112452)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Battery Replaces ELB-06042, GP645 + 6V Charger (ML4-6CHRGR6471541110)
- Mighty Max Battery Sealed Lead Acid Batteries