Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah Compatible Battery for APC BACK-UPS XS1500 RBC109 PS-1290
Mfr # ML9-12104
Zoro # G800514230
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12104
- Zoro # G800514230
- UPC # 785123632160
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY Battery 457/467 67.5V Alkaline Battery NEDA 203 Replaces ER457 (457/467)
- ILC Replacement for Nokia Bl-5j (BL-5J NOKIA)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Amstron AP-1290F2 (ML9-12241510)
- ACL STATICIDE Anti-Static Wipes 5" x 8", 24PK (SW12)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery for Solar-X Power Stations SXPS 80-110-12 (ML100-132982)
- MIGHTY MAX BATTERY 12V 75AH Battery Replacement for MK 8G24 (ML75-1219845856854)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery compatible with SigmasTek SP12-9, SP12-8 - 10PK (MAX3930736)
- MIGHTY MAX BATTERY 12V 110AH SLA AGM Battery Replacement for Group 31 (ML110-124)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Battery Jump n Carry JNC660 JNCAIR JNC 660 JNC4000 (ML18-1221125)
- MIGHTY MAX BATTERY ML15-12 12V 15Ah F2 SLA Btty. Replaces CB12-12 NP12-12 BP12-12 ES12-12 (ML15-12201)
- ILC Replacement for Kubota L3430 Tractor 35.1 HP 585cca Battery (L3430 TRACTOR 35.1 HP 585CCA BATTERY KUBOTA)
- Mighty Max Battery Sealed Lead Acid Batteries