Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9AH Compatible Battery for APC Back-UPS Pro 1500
Mfr # ML9-1210233
Zoro # G800517743
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML9-1210233
- Zoro # G800517743
- UPC # 785123633044
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Digital Ampl Flt Antenna (ANT1660E)
- MIGHTY MAX BATTERY 12 -Volt 8 Ah 135 CCA Rechargeable Sealed Lead Acid Battery (YTX9-BS)
- LG Blu-ray Player with Streaming Services and Built-in Wi-Fi (BP350)
- WASSERSTEIN Silicone Case, Protective Cover, for Google Nest Cam Outdoor or Indoor, Battery, Black (NestCamSkinBlkUS)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for APC be350g - 2PK (MAX3956402)
- MIGHTY MAX BATTERY 12V 22Ah Baoshi 6-DZM-20 6DZM20 Scooter Bike Sealed Battery (ML22-123136)
- MIGHTY MAX BATTERY 12V 35Ah Wheelchair Battery for Pride Mobility Jazzy 1103 - 2 Pack (ML35-12MP2569153)
- MIGHTY MAX BATTERY 12V 22AH Replacement Clary CLA7026 Upgrade Battery from 12V 18Ah (ML22-12311221111111111111)
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery Replaces ATV Quad Motorcycle Scooter Moped (YTX5L-BS211863)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 7Ah Edwards EST 12V6A5 (ML8-12186111134)
- UPG Sealed Lead Acid Marine Battery, 12 V, 90Ah, UB12900, Combo Post Terminal, AGM, Group 27 Type (45122)
- Mighty Max Battery Sealed Lead Acid Batteries