Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah Compatible Battery for APC Back-UPS BX1500, UPSXS - 2 Pack
Mfr # ML9-12MP25112423
Zoro # G600791718
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP25112423
- Zoro # G600791718
- UPC # 730052362824
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Standard Desk Phone, Ash (2510D NOMW (AS))
- PATTON ELECTRONICS Smartnode Dual Fxo Voip Gateway (SN4112/JO/EUI)
- MAXELL DVD-RWDiscs, 4.7GB, 2x, Spindle, 15, PK15 (635117)
- AIPHONE Door Station, For JP Series (JP-DA)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Leoch DJW12-4.5 (MAX3974030)
- MIGHTY MAX BATTERY YTX5L-BS Battery for Polaris 90 Predator, Sportsman, Outlaw 03-14 (YTX5L-BS211629)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Light Alarms 2FL-1 Replacement Battery - 6 Pack (ML4-6MP687213)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH GEL Battery for Yamaha 350 YFM35FG Grizzly '07-'14 (YTX14AHGEL50)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for APC Smart-UPS RT SURT10000XLT (MAX3965287)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery for Toyo 6FM10A F2, 6-FM10A F2 - 2 Pack (ML10-12MP2311971)
- MIGHTY MAX BATTERY 12V 7.2AH Battery Replacement for Sola S3K2U2200-5 + 12V 1Amp Charger (ML7-12CHCOMBO3362)
- Mighty Max Battery Sealed Lead Acid Batteries