Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9Ah Battery Replaces APC Back-UPS XS 1300VA BX1300LCD - 10PK
Mfr # MAX3877550
Zoro # G010219499
product price: $233.99
/pk 10, $23.40/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3877550
- Zoro # G010219499
- UPC # 759478383800
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat AGM technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX React Case For Apple Iphone 14 Pro, Clear (77-88892)
- COMPUCESSORY Gel Mouse Pads9"X10"Gray (CCS45163)
- MOTOROLA Antenna, Type 420 to 450 MHz, 6" L (AAE23X506 ATU-6B)
- ILC Replacement for Canon EOS Rebel X Film Camera Battery, 2PK (EOS REBEL X FILM CAMERA BATTERY CANON)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for Casil CA1233 (ML3-1291871)
- MIGHTY MAX BATTERY ML3-12 - 12V 3AH SLA Replacement Battery for WP2.9-12T - 2PK (MAX3427513)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Snap-On EEJP500 BoosterPack JumpStarter (ML22-12GEL561)
- MIGHTY MAX BATTERY 12 V 7.2AH Replaces Best LI660VA With Solar Panel (MAX3466564)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Drive Medical Design Daytona 3 (ML22-123592)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement for HA28-106, S12240, MX12200 Battery (ML26-1210)
- MIGHTY MAX BATTERY YTX5L-BS GEL Battery for GT X5L-BS 32X5B 5LBS ATV (YTX5L-BSGEL98)
- Mighty Max Battery Sealed Lead Acid Batteries