Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9AH Battery for Razor EcoSmart Metro Electric Scooter
Mfr # ML9-12101010
Zoro # G7547647
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12101010
- Zoro # G7547647
- UPC # 730052747454
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX ID Card Printer, White/Red, For PC or MAC (SRX ZN1H0000RS)
- ILC Replacement for Netgear W-9 Battery (W-9)
- ILC Replacement for Coolpad Cpld-194 Battery (CPLD-194)
- CAROLINES TREASURES Halloween Little Witch Party Mouse Pad; Hot Pad or Trivet (BB7462MP)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for NP10-6 NP12-6 PE6V10 PE6V12 (ML12-6F30006)
- MIGHTY MAX BATTERY Y50-N18L-A3 UTV Battery for Arctic Cat 650cc Prowler 650 2006 (Y50-N18L-A3167)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replaces Cash Register Sales 203031 - 4 Pack (ML10-12MP4210711973241)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for PowerStar UB12220 40696 - 2 Pack (ML22-12GELMP2754)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Die Hard Portable Jump Starter 1150 (ML18-1221141165)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replaces Stanley PPRH5DS Power Station - 2 Pack (ML18-12GELMP2587)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for Simplicity Express 14.5G Hydrostatic Mower (ML-U1-CCA976)
- Mighty Max Battery Sealed Lead Acid Batteries