Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9AH Battery for Radio Control Security Systems
Mfr # ML9-121010176
Zoro # G500517425
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-121010176
- Zoro # G500517425
- UPC # 785123636717
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lifepo4 18650 (18650 LIFEPO4)
- ACCUFORM LED Projector With Lens (VPL908)
- IKEY Stainless Rugged Keyboard with FSR (DT-5K-FSR-USB)
- CLEAN REMOTE Spillproof Universal Remote Control (CR1)
- MIGHTY MAX BATTERY 12V 55Ah Battery for Lithonia ELB-1255 Emergency Light - 2 Pack (ML55-12MP241013915)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery Replaces Triumph 865 Scrambler 09-12 (YTX12-BSGEL321)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Rechargable Game Deer Feeder Predator Caller Battery (ML4-691711111111)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Zeus PC9-12SF2 (ML9-12241484)
- MIGHTY MAX BATTERY 12V 3AH Battery Replaces CyberPower CP350SLG Standby UPS - 10 Pack (ML3-12MP1054939371)
- MIGHTY MAX BATTERY YTX7A-BS Battery for Gas Gy6 Scooter Moped 50CC 125CC (YTX7A-BS156)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha Road Star Venture Royal V Venture 1700 (YTX20L-BS262)
- Mighty Max Battery Sealed Lead Acid Batteries