Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12v 9AH Battery for Liebert GXT3 288RT UPS - 2 Pack
Mfr # ML9-12MP222643
Zoro # G300799892
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12MP222643
- Zoro # G300799892
- UPC # 730052275407
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLYREST Tablet Hoslter, Diamond Riptstop-Black (KCS10007)
- SANOXY USB 3.1 Type C USB-C Female to USB 3.0 Male Port adapter Type-A Card Converter (SANOXY-CABLE48)
- ASUS Zenbook Pro 14 Duo, Intel i9-13900H, 32GB RAM, 1TB SSD, GeForce RTX 4060, Windows 11 Home (UX8402VV-PS96T)
- AIPHONE Relay, Aiphone Products (RY-ES)
- MIGHTY MAX BATTERY 12V 9AH SLA Replacement Battery for HR-1234W-F2 (ML9-121010)
- MIGHTY MAX BATTERY 12V 55AH Pride Mobility Jazzy 600, 600 XL, 614, 614HD Battery - 2 Pack (ML55-12MP241062)
- MIGHTY MAX BATTERY YTX4L-BS Replacement for Honda NB50 Aero Battery (YTX4L-BS11111138111111124)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for Deltec 2026C (ML22-12GEL132)
- MIGHTY MAX BATTERY 12V 55Ah AGM Battery Replacement for Kinetik HC1200 (ML55-121911112111115)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Suncast Hose Reel PW100, PWC150 (ML5-122676555)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Leoch LPG12-100 (ML100-12GEL92)
- Mighty Max Battery Sealed Lead Acid Batteries