Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 9AH Battery for HR1234W Home Alarm
Mfr # ML9-121010188
Zoro # G000516720
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML9-121010188
- Zoro # G000516720
- UPC # 785123636830
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WASSERSTEIN Solar Charger Mount, for Ring Video Doorbell 3, 3 Plus and 4, 5V, 0.6W, Black (RingDB3SolarCharBlkUS)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Compatible Battery for APC SILCON SL500KG (ML100-1286)
- MIGHTY MAX BATTERY 12V 1.3Ah Power Sonic PS1212 Rechargeable Replacement SLA Battery (ML1.3-12211)
- VON DUPRIN EL Conversion Kit, For Use With 99 Series (050070)
- MIGHTY MAX BATTERY YTX14AH GEL Replaces Polaris 4140006, 4140007 With 12V 2Amp Charger (MAX3871061)
- MIGHTY MAX BATTERY YTX14-BS Replacement for Kawasaki KVF700-A B D Prairie 700 4x4 2004 (YTX14-BS68)
- MIGHTY MAX BATTERY 12V 18AH 51913 BMW R1100RS, R1100RT Replacement Motorcycle Battery (ML18-1221127)
- MIGHTY MAX BATTERY 12V 12AH Battery for Honeywell XLS60 Fire Control Panel + 12V Charger (ML12-12F2CHRGR44)
- MIGHTY MAX BATTERY 12V 8Ah Razor Pocket Mod Hello Kitty 15130664 Scooter Battery - 2 Pack (ML8-12MP211613388)
- MIGHTY MAX BATTERY 12V 35Ah Rascal 301PC, 305, 318PC, 400T, 410PC Battery - 2 Pack (ML35-12MP256915516140)
- ZEUS BATTERY PRODUCTS 7.2Ah 12V F2 Sealed Lead Acid Battery (PC7.2-12F2)
- Mighty Max Battery Sealed Lead Acid Batteries