Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah UPS Battery Replaces 7Ah 28W BB Battery SH1228W
Mfr # ML8-121191
Zoro # G7567019
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-121191
- Zoro # G7567019
- UPC # 785123627357
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Wireless Intercom, VHF, Black, 800mW (RQX-111-BLK)
- BATTERY CLERK AJC® APC Smart-UPS 2200XL 12V 18Ah UPS Battery (APC-SMARTUPS 2200XL)
- MED-PAT One Piece Amplified Patient Room Telephone (XL-3060)
- SPECO TECHNOLOGIES Facial Recognition IP 2MP Bullet Camera, 7-22mm Motorized Lens (O2BFRM)
- MIGHTY MAX BATTERY YTX4L-BS Replacement for GS Battery YTX4L-BS Premium AGM Battery (YTX4L-BS111111)
- MIGHTY MAX BATTERY YTX9-BS GEL Battery for Honda EU3000 Generator 2000-2011 (YTX9-BSGEL304)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for Security B-1245 + 12V Charger (ML5-12CHRGR431780)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery for Yamaha Kawasaki Bimota SB6 NHX110 Elite (YTX7L-BS89262)
- MIGHTY MAX BATTERY YTX9-BS GEL Battery Replacement for SYM Joyride 200 2002-2003 (YTX9-BSGEL521)
- MIGHTY MAX BATTERY YTX4L-BS Repl for Scooter Battery HONDA SE50 Elite (All) 50CC 87 (YTX4L-BS1111113811111115)
- MIGHTY MAX BATTERY 12V 18AH INT Battery Replaces Chicago Electric 38391 Jump Starter (ML18-12INT715)
- Mighty Max Battery Sealed Lead Acid Batteries