Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah UPS Battery Replaces 7Ah 28W BB Battery SH1228W - 6 Pack
Mfr # ML8-12MP6131
Zoro # G800799552
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12MP6131
- Zoro # G800799552
- UPC # 730052368642
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI-DVI Cables, Black, 15 ft., 28AWG (2505)
- BLACK BOX Db9 Serial Null-Modem Cable, Db9 Female/ (EYN257T-0050-FF)
- EARPHONE CONNECTION Push-Talk BT Adapter, BTD-35EC-S-PTT (BTD-35EC-S-PTT)
- CISCO 1000BASE SX SFP MMF 850nm DOM, GLCSXMMD (GLC-SX-MMD=)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for Dual Lite 12631 12727 + 6V Charger (ML12-6F2CHRGR4531)
- MIGHTY MAX BATTERY 12V 7.2AH Replaces Kantech Access Control Expansion + 12V 1Amp Charge (ML7-12CHCOMBO3052)
- MIGHTY MAX BATTERY YTX14-BS Battery Replaces Mercedes E S Class Computer 320 A2115410001 (YTX14-BS375)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Fire Lite Alarm PS-121000 (ML100-12GEL182)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH Battery for Yamaha VX700XTCD Vmax XTC Deluxe 1998 (YTX24HL-BS61)
- MIGHTY MAX BATTERY ML8-12 12V 8AH Repl for SeaDoo Seascooter Dolphin Battery ZS2B ZS4B (ML8-121125)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Gel Battery Replaces Yuasa Motocross YU-YTX14AHL-BS (YTX14AHLGEL188)
- Mighty Max Battery Sealed Lead Acid Batteries