Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah UPS Battery Replacement for APC Back-UPS ES BE550G
Mfr # ML8-12186111113
Zoro # G7546974
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12186111113
- Zoro # G7546974
- UPC # 785123624172
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR LiteCom FRSHeadset MT53H7P3E4602-NA (MT53H7P3E4602-NA)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 100Ah (47025)
- MIDLAND RADIO Portable Two Way Radio, 0.5W, 20 mi. (T10)
- COBRA ELECTRONICS Two Way Radio (RX680)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for DSR PSJ4424 Pro Series (ML18-12GEL566)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for U1HR1500S 0120935 (ML35-12GEL926)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Thermo Freezer 400159 (MAX3964599)
- MIGHTY MAX BATTERY 6V 12Ah UPS Battery for EFI LANGUARD 505 (ML12-6F257)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery for Kid Trax Avigo Quad KT1042TR / KT1051TR (ML7-61232111112203)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery for Huffy BMW X6 Ride On Toy Car Model 17034 (ML7-612321111122244)
- MIGHTY MAX BATTERY 6V 1.3AH Battery for Power Patrol SLA0865 (ML1.3-61111)
- Mighty Max Battery Sealed Lead Acid Batteries