Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8AH SLA Replaces UB1280 NP8.5-12 PS-1280 GP1280 12V BP8-12
Mfr # ML8-121174
Zoro # G400516511
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-121174
- Zoro # G400516511
- UPC # 785123624653
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® JohnLite 6 volt 5 Ah Battery 6V 5Ah Emergency Light Battery (6-volt-5-Ah-Battery-JohnLite-6V-5Ah-ELB)
- RCA Digital Ampl Flt Antenna (ANT1660E)
- KIDDE Kidde 601017 Firex Direct-Wire Battery Back-Up Smoke Alarm Ac-Dc (601017)
- 3M PELTOR Headset, Hard Hat Mounted, FM Radio Band (M2RX7P3E2-01)
- MIGHTY MAX BATTERY 12V 15AH F2 SLA Battery for GOAL ZERO YETI 150 SOLAR GENERATOR (ML15-123726)
- MIGHTY MAX BATTERY 6V 7Ah Replacement Battery for 12-561, PC670, PS-670 + 6V Charger (ML7-6CHRGR18716)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for Suzuki DR350S 1993 (MAX3951919)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Schumacher SCUPSJ 1812 Portable Power (ML22-12GEL381)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH SLA Battery - T3 Terminals - for ZB-12-18 - 4 Pack (ML18-12MP41614)
- MIGHTY MAX BATTERY 12V 7AH SLA Rechargeable Battery Used in Security Fire Alarm - 2 Pack (ML7-12MP2368144)
- ILC Replacement for Duracell Platinum AGM Deep Cycle Deep Cycle 12V RV Battery (PLATINUM AGM DEEP CYCLE DEEP CYCLE 12V RV BATTERY)
- Mighty Max Battery Sealed Lead Acid Batteries