Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8AH SLA Replacement Battery for GT12080-HG; for FiOS and UPS
Mfr # ML8-121333429
Zoro # G7550499
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-121333429
- Zoro # G7550499
- UPC # 785123624820
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPUCESSORY Gel Mouse Pads9"X10"BlackGel (CCS55151)
- ADVANTUS Badge Holder, Clear, Horizontal, PK50 (AVT-75603)
- MIGHTY MAX BATTERY 12V 60AH GROUP 34 REPLACEMENT SLA BATTERY FOR MK M34SLDG 20 HR RATE (ML-GROUP3434)
- ICOM Cable, 5/16" L x 2-3/4" W (OPC2253)
- MIGHTY MAX BATTERY 12V 9AH SLA Replacement Battery for Generac GP8000E Electric Generator (MAX3945702)
- MIGHTY MAX BATTERY YTX14-BS Battery Replaces Mercedes E S Class Computer 320 A2115410001 (YTX14-BS375)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement UPS Battery for APC BACK-UPS ES BE550R (ML8-121135)
- MIGHTY MAX BATTERY 12V 9AH Zipp Battery SLA-12V-8AH-T1 Replacement SLA Battery - 2 Pack (ML9-12MP25112457)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replacement for Honda VT500C Shadow 83-86 (YB12A-A89)
- MIGHTY MAX BATTERY 12V 26AH Battery Replacement for Yuasa NP24-12BFR (ML26-12230)
- MIGHTY MAX BATTERY 12V 15AH F2 Replaces Razor 15165070 MX650 Dirt Rocket - 3 Pack (ML15-12MP3681311847)
- Mighty Max Battery Sealed Lead Acid Batteries