Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8AH SLA Replacement Battery for Elk 1280 for Alarm Systems
Mfr # ML8-12133327
Zoro # G7547699
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12133327
- Zoro # G7547699
- UPC # 785123624844
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Heartstart Onsite AED Battery (HEARTSTART ONSITE AED BATTERY PHILIPS)
- PEERLESS TV Wall Mount, For Televisions (DS-VW795-QR)
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery Replacement for Polaris 110 Sportsman 2019 (YTX5L-BS211996)
- MONOPRICE Workstream by Triple Motor Height Adjustable Sit-Stand Corner Desk Fra (34827)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Battery for Yamaha 350 YFM35R Raptor 2013 (YTZ10S1081)
- MIGHTY MAX BATTERY 12- Volt 6 Ah 135 CCA Rechargeable Sealed Lead Acid Battery (YTX7L-BS)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for APC UPSTERT350 (ML10-121531943)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH BATTERY REPLACEMENT SEALAKE FM640A - 10 Pack (ML4-6MP10825119)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replaces Champion NP1.3-12 With Solar Panel Charger (MAX3961277)
- MIGHTY MAX BATTERY 12V 35Ah Battery Replaces Rascal 600T Indoor Outdoor Scooter - 2 Pack (ML35-12MP2569155161105217)
- MIGHTY MAX BATTERY 12V 12Ah F2 Shredder Spartan Sport FS-102 FS105 Scooter Battery 2 Pack (ML12-12F2MP23184)
- Mighty Max Battery Sealed Lead Acid Batteries