Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah SLA Battery Replacement for Power Sonic PS-1270 - 4 Pack
Mfr # ML8-12MP416143109572
Zoro # G800796742
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12MP416143109572
- Zoro # G800796742
- UPC # 730052739336
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Specialty Alkaline Keyless Entry Battery, 12V (MN27BPK09)
- BANSHEE Battery, Lithium-Ion, Fits Hytera (QHB1502)
- ICOMTECH Industrial AC/DC Din Rail Power Supply Single Output 12V 6.3A 75W (SDR-75-12)
- CETIS Wall Mount Kit, Black (WMK-08(BK))
- MIGHTY MAX BATTERY 12V 35AH INT Replacement for U1 ub12350 np-33 dcs-33 u1-34 - 2 Pack (ML35-12INTMP2262)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for SLA12-7F (MAX3932943)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Motorcycle Battery for Yamaha YZF F4i R6 R1 (YTZ10S2)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH SLA Battery - T2 Terminals - for ZB-12-10 (ML10-1241041)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery for DURA6-1.3F - 2PK (MAX3942310)
- MIGHTY MAX BATTERY 12V 7AH Battery Replaces npw36-12 gp1272 np7-12 bp7-12 ps-1270 cy0112 (ML7-12191111111111)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Firman H03651 Generator (ML9-12NB2)
- Mighty Max Battery Sealed Lead Acid Batteries