Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah SLA Battery Replacement for Origin OR-1280
Mfr # ML8-1213335401
Zoro # G900513294
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML8-1213335401
- Zoro # G900513294
- UPC # 29483255554
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Electronics VK-K-1900-5 Viking Hot Dialer (VK-K-1900-5)
- ILC Replacement for Tadiran Tl-5930/s (TL-5930/S TADIRAN)
- PRO-LINE Keyboard Tray, Adjustable, Mounts to FSMA (FSMAKBT)
- ILC Replacement for Philips Norelco 8894xl (NORELCO 8894XL PHILIPS)
- MIGHTY MAX BATTERY 12V 26AH Replacement Battery for Power-Sonic PS-12280NB - 2PK (MAX3959767)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces Interstate DCM0040 (ML50-1220)
- MIGHTY MAX BATTERY 12-Volt 18 Ah Reverse Polarity Rechargeable Sealed Lead Acid Battery (ML18-12XRP)
- MIGHTY MAX BATTERY ML12-6 .250TT 6V 12AH Battery Repl 10ah Enduring 3FM10 T2, 3-FM-10 T2 (ML12-6F253)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery Replaces BikeMaster High Performance BTZ14S 140 (YTZ14S1031)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Remco SLA1050 - 2 Pack (ML5-12MP2160713124241)
- MIGHTY MAX BATTERY YTX7A-BS Replacement Battery for Power Max YTX7A-BS (MAX3969407)
- Mighty Max Battery Sealed Lead Acid Batteries