Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah SLA Battery Replacement for Leoch DJW12-7.2 - 8 Pack
Mfr # ML8-12MP8199140171579
Zoro # G200791255
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML8-12MP8199140171579
- Zoro # G200791255
- UPC # 759478196585
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 8 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 7.2 Volt Nickel Metal Hydride Ultralast Dog Collar Battery (DC-16)
- ILC Replacement for GAF 2660 replacement light bulb lamp (2660 GAF)
- EATON Eaton 5S 1000Va Lcd Tower Lcd 120V (5S1000LCD)
- WASSERSTEIN Gutter Mount, for Ring, Arlo, Blink, Reolink Cams, Compatible Solar Panels, White, 3PK (GutterSolar3WhtUSA)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH Battery for Prowler 3410 Large Scooter (ML50-1298)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Tysonic TY-12-18 (ML18-12F294)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Calrad 95-800 8 Zone Alarm System (MAX3931344)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Black and Decker CST1000 - 2PK (MAX3974875)
- MIGHTY MAX BATTERY 12V 55AH INT Replacement Battery for Apex APX12-55 (MAX3944058)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Battery for Suzuki 650 GR650 Tempter, X 1983 (YTX14AHL67)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Replacement Battery for PowerStar YTZ10S (MAX3951426)
- Mighty Max Battery Sealed Lead Acid Batteries