Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 8Ah SLA Battery Replacement for KT-1280
Mfr # ML8-1213335404
Zoro # G600513396
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML8-1213335404
- Zoro # G600513396
- UPC # 29483255585
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 4.96 lbs |
Amperage | 8 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML8-12 12 Volt 8 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML8-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE Ic693acc301 (IC693ACC301 GE)
- ILC Replacement For DANTONA, LITH44AHA (LITH-44A/HA)
- MOBILESPEC 12V/DC & AC Dual 2.4A & 2.4A USB Charger, Black (MBS01194PDQ)
- KARAOKE USA Karaoke Usa GF842 DVD-CD Plus G-MP3 Plus G Bluetooth Karaoke System with TFT Color Screen & LED Sync Lights; Black - 7 in. (GF842)
- MIGHTY MAX BATTERY 12V 100Ah Battery for Falcon Rehab wheelchair (ML100-1225)
- MIGHTY MAX BATTERY ML18-12 - 12 VOLT 18 AH SLA BATTERY - PACK OF 2 (ML18-12MP296973541)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Indian Challenger Limited 20-21 (MAX3941529)
- MIGHTY MAX BATTERY YTX20L-BS Battery for BRP (CAN-AM) 450 Outlander 2016 (YTX20L-BS220)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Jump N Carry JNC105 (ML22-12GEL464)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 UPS Battery for Hi Capacity B655 - 3 Pack (ML12-12F2MP3360)
- MIGHTY MAX BATTERY 12V 5AH Replacement for UPS Battery for Topin 12V5AH/20HR Battery (ML5-12274)
- Mighty Max Battery Sealed Lead Acid Batteries